Marigot 72 in. Double Vanity, Sunwashed Oak w/ 3 CM Ethereal Noctis Silestone Top

  • Mfr # D404-V72-SWO-FENC
  • Zoro # G916243185
product price: 
$
6,594.00
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
36 in
Material
Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
Finish
Sunwashed Oak
Number of Faucet Holes
3 Per Basin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D404-V72-SWO-FENC
Zoro #
G916243185
UPC #
840467808081
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
36 in
Depth
23.5 in

Details

Material
Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
Finish
Sunwashed Oak
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Ethereal Noctis
Hardware Finish
Champagne Brass
Shape
Rectangular
Number of Bowls
Double
Mounting Type
Widespread Faucet

Description

Crafted with precision, the understated waterfall frame of the Marigot 72 Double Vanity is adorned with sliding tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three full-extension drawers and two tambour doors that open to reveal interior shelves and drawers provide ample storage while maintaining a sleek profile. The addition of two integrated 120V/USB power outlets makes this vanity the perfect combination of form and function. The addition of a modern Ethereal Noctis Silestone top with undermount rectangular porcelain sinks completes this timeless bathroom centerpiece with its elegant white background and intricate black and gray veining.This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Two sliding tambour doors, three full-extension exterior drawers, and two internal drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
  • Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Sunwashed Oak finish with Champagne Brass knobs
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Two integrated 120V outlets with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer included
  • Faucets sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.