Marigot 72 in. Double Vanity, Sunwashed Oak w/ 3 CM Parisien Bleu Silestone Top
- Mfr # D404-V72-SWO-FPBL
- Zoro # G616243195
Key Features
Specifications
Product Information
- MFR #
- D404-V72-SWO-FPBL
- Zoro #
- G616243195
- UPC #
- 840467808098
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 36 in
- Depth
- 23.5 in
Details
- Material
- Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
- Finish
- Sunwashed Oak
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Champagne Brass
- Tabletop Color
- Parisien Bleu
- Number of Faucet Holes
- 3 Per Basin
- Shape
- Rectangular
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Double
Description
Crafted with precision, the understated waterfall frame of the Marigot 72 Double Vanity is adorned with sliding tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three full-extension drawers and two tambour doors that open to reveal interior shelves and drawers provide ample storage while maintaining a sleek profile. The addition of two integrated 120V/USB power outlets makes this vanity the perfect combination of form and function. A sophisticated Parisien Bleu Silestone top, offering a deep bluish hue with neutral veining highlighted by fine coppery accents, and two undermount rectangular porcelain sinks completes this striking piece.This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Two sliding tambour doors, three full-extension exterior drawers, and two internal drawer
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
- Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Sunwashed Oak finish with Champagne Brass knobs
- Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Two integrated 120V outlets with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Removable drawer organizer included
- Faucets sold separately
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.