
Metropolitan 60in Double Vanity, Silver Oak w/ 3 CM Eternal Marfil Quartz Top (Discontinued)
- Mfr # 850-V60D-SOK-3EMR
- Zoro # G211116924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
850-V60D-SOK-3EMR
Zoro #
G211116924
UPC #
840108927218
Country of Origin
Viet Nam
Dimensions
Width
60" Double
Height
33.8 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
Finish
Silver Oak
Shape
Rectangular
Hardware Finish
Satin Nickel
Countertop Material
Eternal Marfil Quartz
Description
The Metropolitan 60in Silver Oak Double Vanity by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top and one white ceramic rectangular sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.