
Metropolitan 60in Double Vanity, Silver Oak w/ 3 CM Ethereal Noctis Quartz Top (Discontinued)
- Mfr # 850-V60D-SOK-3ENC
- Zoro # G511117379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850-V60D-SOK-3ENC
Zoro #
G511117379
UPC #
840108941610
Country of Origin
Viet Nam
Dimensions
Width
60" Double
Height
33.8 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
Finish
Silver Oak
Countertop Material
Ethereal Noctis Quartz
Shape
Rectangular
Hardware Finish
Satin Nickel
Description
The Metropolitan 60in Silver Oak Double Vanity by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers. The look is completed with a 3 CM eased edge Ethereal Noctis Silestone Quartz top and one white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.