Myrrin 72'' D Vanity, Mid Century Walnut w/ Ethereal Noctis Silestone Top w/ Wireless Charger

  • Mfr # 485-V72-WLT-FENC

  • Zoro # G721967504


product price:  $6,741.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
34 in
Material
Parawood
Finish
Mid-Century Walnut
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485-V72-WLT-FENC
Zoro #
G721967504
UPC #
840467811098
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
34 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Parawood
Finish
Mid-Century Walnut
Countertop Material
Ethereal Noctis
Number of Bowls
2
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sinks
Color
Brown

Description

The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products