Myrrin 72in Double Vanity, Bright White w/ 3 CM Victorian Silver Silestone Top
- Mfr # 485-V72-BW-FVSL
- Zoro # G122702896
product price:Â
$
7,033.99
/ea
Key Features
Width
72 in
Height
34 in
Material
Poplar
Finish
Saddle Brown
Countertop Material
Victorian Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485-V72-BW-FVSL
- Zoro #
- G122702896
- UPC #
- 840467811036
- Country of Origin
- Viet Nam
- Item
- Vanity with Top
- Material
- Poplar
- Finish
- Saddle Brown
- Countertop Material
- Victorian Silver
- Number of Bowls
- 2
- Hardware Finish
- Champagne Brass
- Includes
- Vanity cabinet, countertop, sinks
- Color
- White
Dimensions
- Width
- 72 in
- Height
- 34 in
- Depth
- 23.5 in
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom. w/FreePower Wireless Charger
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.