Olena 36" Single Vanity, Light Mappa Burl and Polished White, w/ 3 CM Siberian Silestone Top
- Mfr # D804-V36-LMB-3SFR
- Zoro # G723855236
product price:
$
4,381.99
/ea
Key Features
Cabinet Finish
Polished White and Light Mappa Burl
Countertop
Siberian
Material
Beech
Includes
Vanity Base, Top and Sink
Countertop Material
Silestone Low Silica Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D804-V36-LMB-3SFR
- Zoro #
- G723855236
- UPC #
- 840467838644
- Country of Origin
- Viet Nam
- Cabinet Finish
- Polished White and Light Mappa Burl
- Countertop
- Siberian
- Item
- Vanity Base, Top and Sink
- Material
- Beech
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
- Shape
- Rectangular
- Hardware Finish
- Champagne Brass w/Acrylic
- Color
- Polished White and Light Mappa Burl
- Finish
- Polished White and Light Mappa Burl
Dimensions
- Depth
- 23.5 in
- Width
- 36 in
- Height
- 37.16 in
Description
Indulge in the artistry of the Olena 36” single vanity, by James Martin Vanities, where craftsmanship meets the natural beauty. Each detail has been thoughtfully crafted for style and functionality. Two book-matched Mappa Burl drawers offer natural beauty and ample storage, while the Polished White frame and integrated lower shelf lend clean lines and simplicity. Sleek acrylic and brass pulls accentuate the beauty of the Burl drawers. The addition of a stylish Siberian Silestone top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.