Palisades 72in Double Vanity, Bright White w/ 3 CM White Zeus Quartz Top

  • Mfr # 527-V72-BW-3WZ

  • Zoro # G611118191


product price:  $4,317.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Width
72" Double
Height
35.3 inch
Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527-V72-BW-3WZ
Zoro #
G611118191
UPC #
840108953392
Country of Origin
Viet Nam

Dimensions

Width
72" Double
Height
35.3 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Shape
Rectangular
Countertop Material
White Zeus Quartz
Hardware Finish
Satin Nickel

Description

The Palisades 72in Bright White Double Vanity features four doors with two interior shelves, three drawers, and tapered legs. Premium features include an electrical and USB outlet located on a custom designed shelf behind the door and a bamboo drawer organizer. Shaker made modern, Palisades was designed to lend a modern flair to traditional Shaker-style cabinets. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and two white ceramic rectangular sinks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products