Shop HOMEROOTS
See all product information
Create Account
24" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624196
Zoro # G422907502
product price:Â $1,531.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Costa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624196
- Zoro #
- G422907502
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Costa
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- Natural
Description
The 24-inch natural wood floating bathroom vanity with white sink and three drawers combines contemporary design with functionality. Crafted from quality manufactured wood, this modern vanity features a beautiful natural base color that enhances any bathroom decor. The sleek white ceramic sink adds a clean and elegant touch, perfectly complementing the overall aesthetic. With three functional drawers, you benefit from ample storage space for your essentials. Each drawer is equipped with soft close glides, ensuring a smooth and quiet operation. Chrome brass handles provide a stylish accent, making it easy to access your toiletries while adding a hint of sophistication. Designed for wall-mounted installation, this vanity is a perfect blend of style and utility for your bathroom. 24.6-inch h x 24-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.