Zoro Homepage

Portland 36in Single Vanity Whitewashed Walnut w/ 3 CM Arctic Fall Solid Surface Top

  • Mfr # 620-V36-WW-3AF

  • Zoro # G111117281


product price: $2,722.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
36" Single
Height
34.3 inch
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-V36-WW-3AF
Zoro #
G111117281
UPC #
846871050306
Country of Origin
Viet Nam

Dimensions

Width
36" Single
Height
34.3 inch
Depth
23.5 inch

Details

Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Shape
Rectangular
Hardware Finish
Whitewashed Walnut
Countertop Material
Arctic Fall Solid Surface

Description

The Portland 36in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top and one white ceramic rectangular sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.