Portland 60'' D Vanity Whitewashed Walnut w/ Jasmine Pearl Silestone Top w/ Wireless Charger

  • Mfr # 620-V60D-WW-FEJP

  • Zoro # G821967596


product price:  $6,433.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
34.25 in
Hardware Finish
Whitewashed Walnut
Countertop Material
Eternal Jasmine Pearl
Number of Bowls
2
Includes
Vanity cabinet, countertop, sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620-V60D-WW-FEJP
Zoro #
G821967596
UPC #
840467811586
Country of Origin
Viet Nam

Dimensions

Height
34.25 in
Width
60 in
Depth
23.5 in

Details

Hardware Finish
Whitewashed Walnut
Item
Vanity with Top
Countertop Material
Eternal Jasmine Pearl
Number of Bowls
2
Includes
Vanity cabinet, countertop, sinks
Finish
Whitewashed Walnut
Material
Maple
Color
Brown

Description

Influenced by the American Mid-Century design aesthetic, the Portland Collection takes center stage in rich Whitewashed Walnut. With understated wood handles and shutter-style louvered doors, this collection has an air of casual simplicity with a relaxed coastal vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products