Portland 60" Single Vanity, Whitewashed Walnut, w/ 3 CM Tajnar Eclos Top
- Mfr # 620-V60S-WW-3TJR
- Zoro # G123852248
product price:Â
$
6,594.99
/ea
Key Features
Hardware Finish
Whitewashed Walnut
Countertop
Tajnar
Shape
Rectangular
Width
60 in
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620-V60S-WW-3TJR
- Zoro #
- G123852248
- UPC #
- 840467830259
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Height
- 34.18 in
- Depth
- 23.5 in
Details
- Hardware Finish
- Whitewashed Walnut
- Countertop
- Tajnar
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Finish
- Whitewashed Walnut
- Material
- Maple
- Color
- Whitewashed Walnut
- Cabinet Finish
- Whitewashed Walnut
Description
Balanced proportions and subtle details define the Kinnsden's modern revival of the early Americana aesthetic. The graceful taper of baluster-shaped spindles softens the design's clean lines and face-frame trim, evoking antique stair spindles and 18th-century furniture. Its midcentury simplicity adds a contemporary feel, while the rich finishes - constructed of oak solids and veneers - provide warmth and enduring, heirloom elegance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.