Zenna Home Wht 24'' Wx35'' Hx12''D Euro Vanity with Wht Cultured Marble Top
- Mfr # SEC24WW
- Zoro # G221888446
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White
Color
White
Height
35 in
Depth
12 in
Material
Engineered Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEC24WW
- Zoro #
- G221888446
- UPC #
- 43197173225
- Country of Origin
- United States
- Tabletop Color
- White
- Color
- White
- Material
- Engineered Wood
- Countertop Material
- Cultured Marble
Dimensions
- Height
- 35 in
- Depth
- 12 in
- Width
- 24 in
Description
Fully assembled and include a cultured marble top with integrated bowl and backsplash for a seamless one-piece design. Fully constructed of engineered wood. The doors are finished with a moisture and fade resistant coating. Completed with brushed nickel hardware and durable euro style hinges. Faucet sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.