
Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 620-V60S-WW-3EJP
Zoro # G111117434
product price:Â $4,383.00
/eaKey Features
Width
60" Single
Height
34.3 inch
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620-V60S-WW-3EJP
Zoro #
G111117434
UPC #
846871083687
Country of Origin
Viet Nam
Dimensions
Width
60" Single
Height
34.3 inch
Depth
23.5 inch
Details
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Shape
Rectangular
Countertop Material
Eternal Jasmine Pearl Quartz
Description
The Portland 60in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. Premium features include one bamboo drawer organizer and one electrical component with two USB outlets. The look is completed with a 3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.