
Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM White Zeus Quartz Top
Mfr # 620-V60S-WW-3WZ
Zoro # G511117683
product price:Â $4,333.00
/eaKey Features
Width
60" Single
Height
34.3 inch
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
620-V60S-WW-3WZ
Zoro #
G511117683
UPC #
840108953460
Country of Origin
Viet Nam
Dimensions
Width
60" Single
Height
34.3 inch
Depth
23.5 inch
Details
Material
Maple, Yellow Poplar, Plywood Panels
Finish
Whitewashed Walnut
Hardware Finish
Whitewashed Walnut
Countertop Material
White Zeus Quartz
Shape
Rectangular
Description
The Portland 60in Whitewashed Walnut Single Vanity features soft-close hinges on doors, with undermount soft-close slides on drawers and concealed ample storage. A proportionate and complementary design with wood knobs and brushed aluminum interior drawers. Premium features include one bamboo drawer organizer and one electrical component with two USB outlets. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and one white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.