Portland 72'' D Vanity Whitewashed Walnut w/ Ethereal Noctis Silestone Top w/ Wireless Charger

  • Mfr # 620-V72-WW-FENC

  • Zoro # G321967706


product price:  $6,828.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
34-1/4 in
Material
Maple
Finish
Whitewashed Walnut
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620-V72-WW-FENC
Zoro #
G321967706
UPC #
840467811678
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
34-1/4 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Maple
Finish
Whitewashed Walnut
Number of Bowls
2
Hardware Finish
Whitewashed Walnut
Color
Brown
Includes
Vanity cabinet, countertop, sinks
Countertop Material
Ethereal Noctis

Description

Influenced by the American Mid-Century design aesthetic, the Portland Collection takes center stage in rich Whitewashed Walnut. With understated wood handles and shutter-style louvered doors, this collection has an air of casual simplicity with a relaxed coastal vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.