Zoro Homepage

Rohe 36in Mirror, Champagne Brass

  • Mfr # 715-M36-CB

  • Zoro # G011115806


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Brass
Width
36"
Depth
0.75 in
Material
Stainless Steel
Height (In.)
42.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-M36-CB
Zoro #
G011115806
UPC #
840108945274
Country of Origin
China

Dimensions

Width
36"
Depth
0.75 in
Height (In.)
42.0 in

Details

Finish
Champagne Brass
Material
Stainless Steel

Description

A minimalistic metal frame surrounds the beautiful 36in Rohe Bevel-cut mirror. Inspired by modern framed canvas art, the mirror appears as if it is floating inside the frame, adding visual interest. The design's simplicity, elegance, and neutrality of the Champagne Brass finish make the Rohe mirror collection the perfect accent for your bathroom vanity and living spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.