Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single 72'' Double Vanity, Sunwashed Oak

  • Mfr # D404-V72-SWO

  • Zoro # G711755968


product price: $3,995.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Electrical Component
Yes
Soft-Close Slides
Yes
Material
Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
Height
34.88 inch
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D404-V72-SWO
Zoro #
G711755968
UPC #
840108956508
Country of Origin
Viet Nam

Dimensions

Height
34.88 inch
Depth
23.38 inch
Size
72" Double
Width
71.75 inch

Details

Electrical Component
Yes
Soft-Close Slides
Yes
Material
Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
Number of Shelves
2
Drawer Box Material
Ash veneer over Moisture-Resistant MDF
Hardware Finish
Champagne Brass
Finish
Sunwashed Oak
Includes
Vanity cabinet only
Soft-Close Hinges
No
Number of Drawers
5
Drawer Organizer
Yes
Adjustable Shelves
Yes
Number of Doors
2
Cabinet Finish
Sunwashed Oak

Description

Crafted with precision, the understated waterfall frame of the Marigot 72'' Double Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and two tambour doors with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The addition of two integrated power outlets makes this vanity incredibly functional. Complete the look by adding one of our 3cm top options with two undermount rectangular sinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.