Solene 48 in. Single Vanity, Seaside Oak, w/ 3 CM Victorian Silver Silestone Top
- Mfr # D225-V48-SSO-FVSL
- Zoro # G916242751
Key Features
Specifications
Details
- MFR #
- D225-V48-SSO-FVSL
- Zoro #
- G916242751
- UPC #
- 840467807985
- Country of Origin
- Viet Nam
- Material
- Solid White Oak, Natural Cane, Oak veneers over Moisture-Resistant MDF panels
- Finish
- Seaside Oak
- Number of Faucet Holes
- 3 Per Basin
- Hardware Finish
- Champagne Brass
- Includes
- Vanity cabinet, countertop, sink
- Shape
- Rectangular
- Tabletop Color
- Victorian Silver
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Single
Dimensions
- Width
- 48 in
- Height
- 35.88 in
- Depth
- 23.5 in
Description
The Solene 48 in. Single Vanity by James Martin Vanities elegantly weaves together a beautiful blend of natural materials. Framed in solid White Oak, the natural Cane detail and warm Seaside Oak finish make the Solene a stunning centerpiece for your bathroom. The subtle reverse-tapered legs and modern cutout cabinet pulls add visual intrigue to your space. Featuring an integrated USB/120V power unit and removable White Oak drawer organizer, this vanity offers ample storage with its two full-extension drawers, one tip-out drawer, and two single cabinets with interior shelving and two internal drawers, in addition to an open lower shelf. Completed with a beautiful Victorian Silver Silestone top and undermount sink, the Solene vanity will bring your bathroom to life with its blend of natural elements and contemporary aesthetic. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Two full-extension exterior drawers and one top-row tip-out drawer; two single cabinet doors, two internal drawers, and a lower console shelf
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Seaside Oak finish, sans hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Integrated 120V outlet with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Removable White Oak drawer organizer included
- Faucet sold separately
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.