Solene 72" Double Vanity, Seaside Oak, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # D225-V72-SSO-FTJR
- Zoro # G423850050
product price:Â
$
10,135.99
/ea
Key Features
Hardware Finish
Champagne Brass
Countertop
Tajnar
Cabinet Finish
Seaside Oak
Finish
Seaside Oak
Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D225-V72-SSO-FTJR
- Zoro #
- G423850050
- UPC #
- 840467836602
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 35.93 in
- Depth
- 23.5 in
Details
- Hardware Finish
- Champagne Brass
- Countertop
- Tajnar
- Cabinet Finish
- Seaside Oak
- Item
- Vanity Base, Top and Sink
- Finish
- Seaside Oak
- Countertop Material
- Eclos Zero Silica
- Color
- Seaside Oak
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Material
- White Oak and Natural Cane
Description
The Solene 72" Double Vanity by James Martin Vanities elegantly weaves together a beautiful blend of natural materials. Framed in solid White Oak, the natural Cane detail and warm Seaside Oak finish make the Solene a stunning centerpiece for your bathroom. The subtle reverse-tapered legs and modern cutout cabinet pulls add visual intrigue to your space. Featuring two integrated USB/120V power units and a removable White Oak drawer organizer, this vanity offers ample storage with its three full-extension drawers and two cabinet doors with interior shelving and two internal drawers, in addition to an open lower shelf. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.