Vanity, without top, Black Onyx, 71.88 in W x 23.5 in D,
- Mfr # 424-V72-M-BKO
- Zoro # G824799347
product price:Â
$
3,195.00
/ea
Key Features
Color
Black Onyx
Depth
23.5 in
Width
71.88 in
Hardware Finish
Champagne Brass
Material
Solid Yellow Poplar woods and plywood panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-V72-M-BKO
- Zoro #
- G824799347
- UPC #
- 840467806605
- Country of Origin
- Viet Nam
- Color
- Black Onyx
- Item
- Vanity Without Top
- Hardware Finish
- Champagne Brass
- Material
- Solid Yellow Poplar woods and plywood panels
- Includes
- Cabinet Only
Dimensions
- Depth
- 23.5 in
- Width
- 71.88 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.