Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vanity, without top, Saddle Brown, 59.8 in W x 22.9 in D,
- Mfr # 650-V60S-M-SBR
- Zoro # G024799406
product price:Â
$
2,461.00
/ea
Key Features
Width
59.8 in
Includes
Cabinet Only
Color
Saddle Brown
Hardware Finish
Satin Nickel
Depth
22.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V60S-M-SBR
- Zoro #
- G024799406
- UPC #
- 840467805936
- Country of Origin
- Viet Nam
- Includes
- Cabinet Only
- Color
- Saddle Brown
- Hardware Finish
- Satin Nickel
- Material
- Yellow Poplar, Plywood Panels
- Item
- Vanity Without Top
Dimensions
- Width
- 59.8 in
- Depth
- 22.9 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.