Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vanity, without top, Whitewashed Oak, 71.88 in W x 23.5 in D,
- Mfr # 424-V72-M-WWO
- Zoro # G824799439
product price:Â
$
3,295.00
/ea
Key Features
Includes
Cabinet Only
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Color
Whitewashed Oak
Hardware Finish
Satin Nickel
Width
71.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-V72-M-WWO
- Zoro #
- G824799439
- UPC #
- 840467806599
- Country of Origin
- Viet Nam
- Item
- Vanity Without Top
- Includes
- Cabinet Only
- Material
- Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
- Color
- Whitewashed Oak
- Hardware Finish
- Satin Nickel
Dimensions
- Width
- 71.88 in
- Depth
- 23.5 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.