Zoro Homepage

Replacement Saw Blade W/ Hook, Serrated, Tri-Cut Blade, Steel 13 in L Blade

  • Mfr # SB-13TE-H

  • Zoro # G4305061


product price: $29.39
/ea

Key Features

Blade Length
13 in
Blade Material
Steel
Blade Type
Serrated, Tri-Cut
Finish
Chrome
Features
Quicker And Cleaner Cut With Less Wear On The Blade Than Traditional Blades; Hard-Chrome Plated; Tri-Cut Blade; Long-Lasting Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-13TE-H
Zoro #
G4305061
UPC #
815963011471
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
13 in
Blade Thickness
0.25 in
Blade Width
13 in

Details

Blade Material
Steel
Blade Type
Serrated, Tri-Cut
Item
Replacement Saw Blade W/ Hook
Finish
Chrome
Features
Quicker And Cleaner Cut With Less Wear On The Blade Than Traditional Blades; Hard-Chrome Plated; Tri-Cut Blade; Long-Lasting Edge
Type
w/ Hook
For Use With
Mfr. No. PS-3FP Saw Head; SB-UC Universal Saw Blade Adapter; Hand Saw Handles; Cut And Pulls Small Branches And Vines; Mfr. No. 20, SB-UC; Jameson PS/Jameson SB/Smith #20
Teeth per Inch
21
Application
Wood
Compatible with Series
Jameson PS/Jameson SB/Smith #20
Single or Double Edged
Single Edge
Compatible with Manufacturer Model Number
20, PS-3FP, SB-UC
Blade Finish
Chrome
Compatible Manufacturer Part Number
20, PS-3FP, SB-UC
Compatible Manufacturer Model Number
20, PS-3FP, SB-UC
Compatible with Mfr. Model No.
20, PS-3FP, SB-UC
For Use with Mfr Model Number
20, PS-3FP, SB-UC
Compatible with Manufacturer Model No.
20, PS-3FP, SB-UC
Compatible Pump Manufacturer Part Number
20, PS-3FP, SB-UC
Compatible Mfr. Model Number
20, PS-3FP, SB-UC

Description

Tri-Cut Saw Blade, Blade Length 13 in, Blade Material Steel, Blade Thickness 0.25 in, Blade Width 13 in, Compatible with Grainger Part Number 5KRF0, Compatible with Manufacturer Model Number 20, PS-3FP, SB-UC, Compatible with Series Jameson PS/Jameson SB/Smith #20, Cutting Edge Type Serrated, Features Tri-Cut Blade, Finish Chrome, For Use With Mfr. No. PS-3FP, SB-UC, Material Application Wood, Single or Double Edged Single Edge, Teeth per Inch 21, Tooth Grind Tri-Cut Impulse Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.