Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jameson Economy Fiberglass Pole 6 ft. 26238

Economy Fiberglass Pole 6 ft. (Discontinued)

  • Mfr # 26238
  • Zoro # G605971740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26238
Zoro #
G605971740
UPC #
892661000075
Country of Origin
United States

Dimensions

Size
Overall length is 32 in. chamber opening is 6 x 23 in.

Details

Weight
7.22 lbs.

Description

Jameson Economy Hollow fiberglass pole with male and female ends. For light duty work. Good choice for landscapers. LS series poles have a hollow core and thinner wall, resulting in a lighter, more flexible pole using the same ferrules. LS series poles are interchangeable with the JE and FG series poles.
• Good choice for a light duty pole for landscapers
• LS series poles have a hollow core and thinner wall resulting in a lighter more flexible pole
• Green in color weighs 1.75 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.