Zoro Homepage

FG Series Fiberglass Pole Set with Wire Raiser, 21ft.

  • Mfr # FG-6-3W

  • Zoro # G3706101


product price: $174.49
/ea
Free Shipping & Returns

Key Features

Overall Length
21 ft
Blade Material
Steel
For Use With
Pulls Or Lift Branches Out Of dense Foilage
Features
Lightweight; Greater Control And Exceptional Bending Strength; Wall Thickness: 1/8 in; Pole Diameter: 1-1/4 in; Length: 6 ft.; High Visibility Color; Not A "Hot Tick"; Tested To 100KV/ft. For 5 minutes.
Voltage
100 KV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-6-3W
Zoro #
G3706101
UPC #
815963012430
Country of Origin
United States

Dimensions

Overall Length
21 ft

Details

Blade Material
Steel
Item
Extension Pole Kit
For Use With
Pulls Or Lift Branches Out Of dense Foilage
Features
Lightweight; Greater Control And Exceptional Bending Strength; Wall Thickness: 1/8 in; Pole Diameter: 1-1/4 in; Length: 6 ft.; High Visibility Color; Not A "Hot Tick"; Tested To 100KV/ft. For 5 minutes.
Voltage
100 KV

Description

Extension Pole Kit,Wire Raiser,21 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.