Leather Scabbard for 13" Hand Saw
Mfr # HS-13SL
Zoro # G0899717
product price: $45.49
/eaKey Features
Blade Length
13 in
Overall Length
20-1/2 in
For Use With
Protect User And Saw Blade; Mfr. No. HS-13TE-O; Jameson Brand
Features
Crafted From Natural-Looking Leather to Help Resist Water, Mold, and Rot
Material
Hard Chrome Plated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-13SL
Zoro #
G0899717
UPC #
815963011501
Country of Origin
United States
Dimensions
Blade Length
13 in
Overall Length
20-1/2 in
Tool Height
19 in
Tool Width
5 in
Details
Item
Scabbard For Hand Saw
For Use With
Protect User And Saw Blade; Mfr. No. HS-13TE-O; Jameson Brand
Features
Crafted From Natural-Looking Leather to Help Resist Water, Mold, and Rot
Material
Hard Chrome Plated Metal
Compatible with Manufacturer Model Number
HS-13TE-O
Compatible Manufacturer Part Number
HS-13TE-O
Compatible Manufacturer Model Number
HS-13TE-O
Compatible with Mfr. Model No.
HS-13TE-O
For Use with Mfr Model Number
HS-13TE-O
Compatible with Manufacturer Model No.
HS-13TE-O
Compatible Pump Manufacturer Part Number
HS-13TE-O
Compatible Mfr. Model Number
HS-13TE-O
Description
Leather Scabbard, Accessory Type Leather Scabbard, Compatible with Brand Jameson, Compatible with Grainger Part Number 5KRF2, Compatible with Manufacturer Model Number HS-13TE-O, Features Crafted From Natural-Looking Leather to Help Resist Water, Mold, and Rot, For Use With Saw Blades, Material Hard Chrome Plated Metal, Overall Height 19 in, Overall Length 20 1/2 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.