Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Pole Saw Kit

  • Mfr # BL-6PKG-6-PR

  • Zoro # G6161075


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Blade Material
Steel
Cutting Capacity
1 1/4 in
Overall Length
18 ft
Features
Durable, Easier to Pull, Easy to Attach Multiple Poles and Change Tools Heads for Greater Versatility In The Field, High Gloss Enamel-Coated, Large 1.75 in Hook Opening to Handle Big Pruning Jobs and Its Double Pulley Provides Increased Leverage, Lightwei
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-6PKG-6-PR
Zoro #
G6161075
UPC #
815963010856
Country of Origin
United States

Dimensions

Overall Length
18 ft
Blade Length
13 in
Minimum Length
6 ft
Blade Width
1 1/2 in
Blade Thickness
1/4 in
Maximum Length
18 ft

Details

Handle Material
Fiberglass
Blade Material
Steel
Cutting Capacity
1 1/4 in
Features
Durable, Easier to Pull, Easy to Attach Multiple Poles and Change Tools Heads for Greater Versatility In The Field, High Gloss Enamel-Coated, Large 1.75 in Hook Opening to Handle Big Pruning Jobs and Its Double Pulley Provides Increased Leverage, Lightwei
Pole Material
Fiberglass
Item
Pole Tree Trimming Kit
Lock Type
Leaf Spring Locking Clip
Includes
Pole Saw, Poles, Pruner, Rope
Number of Poles
3
Teeth per Inch
21
Tooth Grind
Impulse-Hardened Teeth
Material Application
Wood
Number of Poles Included
3
Telescoping Handle
No

Description

Pole Tree Trimming Kit, Blade Length 13 in, Blade Material Steel, Blade Width 1 1/2 in, Blade Thickness 1/4 in, Cutting Capacity 1 1/4 in, Features Durable, Easier to Pull, Easy to Attach Multiple Poles and Change Tools Heads for Greater Versatility In The Field, High Gloss Enamel-Coated, Large 1.75 in Hook Opening to Handle Big Pruning Jobs and Its Double Pulley Provides Increased Leverage, Lightwei, Hand Saw Product Grouping Pole Saws, Handle Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.