Zoro Homepage

LS Series Pole Saw Landscape Kit, 18ft. Reach

  • Mfr # LS-6PKG-6

  • Zoro # G3706600


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Blade Length
16 in
Overall Length
18 ft
Features
Consists Of Tri-Cut Saw Blade (SB-16TE), LS Sawhead Pole (LS-6SFP), LS Base Pole (LS-6F), LS Extension Pole (LS-6); Lightweight And Flexible; Pole Wall Thickness: 0.1"; Pole dia.: 1-1/4"; Pole Weight: 1.9 lbs
Type
LS Tree Trimming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-6PKG-6
Zoro #
G3706600
UPC #
815963010375
Country of Origin
United States

Dimensions

Blade Length
16 in
Overall Length
18 ft

Details

Item
Pole Saw Kit
Features
Consists Of Tri-Cut Saw Blade (SB-16TE), LS Sawhead Pole (LS-6SFP), LS Base Pole (LS-6F), LS Extension Pole (LS-6); Lightweight And Flexible; Pole Wall Thickness: 0.1"; Pole dia.: 1-1/4"; Pole Weight: 1.9 lbs
Type
LS Tree Trimming

Description

Pole Saw Kit,18 ft. Reach,16 In. Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.