Pole Saw Head
Mfr # PS-3FP
Zoro # G0444586
product price: $31.69
/eaKey Features
Handle Material
Aluminum
Material
Aluminum
Features
Corrosion Resistant; Lightweight; Fits Jameson saw blades; Snaps Into Jameson Pole Ferrule; Replace Parts Using Mounting Pin And Wing And Lock Nuts; Fits Saw Blade SB-1C And All Barracuda Tri-Cut Saw Blades; Dense Foilage
For Use With
Mfr. No. FG-6, TP-14F; Cut Smaller Branches; Pulls Loose Limbs
Includes
Adapter, Mounting Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-3FP
Zoro #
G0444586
UPC #
892661000211
Country of Origin
United States
Details
Handle Material
Aluminum
Material
Aluminum
Features
Corrosion Resistant; Lightweight; Fits Jameson saw blades; Snaps Into Jameson Pole Ferrule; Replace Parts Using Mounting Pin And Wing And Lock Nuts; Fits Saw Blade SB-1C And All Barracuda Tri-Cut Saw Blades; Dense Foilage
For Use With
Mfr. No. FG-6, TP-14F; Cut Smaller Branches; Pulls Loose Limbs
Item
Pole Saw Head
Includes
Adapter, Mounting Pin
Material Application
Telecommunication
Compatible with Manufacturer Model Number
FG-6, TP-14F
Compatible Manufacturer Part Number
FG-6, TP-14F
Compatible Grainger Part Number
5KRE9, 9R636
Compatible Manufacturer Model Number
FG-6, TP-14F
For Use With Mfr. Model Number
FG-6, TP-14F
Compatible with Mfr. Model No.
FG-6, TP-14F
For Use with Mfr Model Number
FG-6, TP-14F
Compatible with Manufacturer Model No.
FG-6, TP-14F
Compatible Pump Manufacturer Part Number
FG-6, TP-14F
Compatible Mfr. Model Number
FG-6, TP-14F
Description
Pole Saw Head, Compatible with Grainger Part Number 5KRE9, 9R636, Compatible with Manufacturer Model Number FG-6, TP-14F, Features Corrosion Resistant, For Use With Mfr. No. FG-6, TP-14F, Includes Adapter, Mounting Pin, Material Aluminum, Material Application Telecommunication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.