Zoro Homepage

Pole Saw Kit, Steel

  • Mfr # PS-3FPS1

  • Zoro # G3984522


product price: $44.89
/ea

Key Features

Handle Material
Aluminum
Blade Material
Steel
Material
Aluminum
Features
Corrosion Resistant; Lightweight; Low Profile Design Maneuvers Easily In Dense Foliage
For Use With
Mfr. No. FG-6, TP-14F; Not On Near Live Wires; Pulls Loose Limbs And Branches Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-3FPS1
Zoro #
G3984522
UPC #
892661000129
Country of Origin
United States

Dimensions

Blade Length
13"
Blade Size
13 in
Length
13 in
Maximum Length
26 in

Details

Handle Material
Aluminum
Blade Material
Steel
Material
Aluminum
Features
Corrosion Resistant; Lightweight; Low Profile Design Maneuvers Easily In Dense Foliage
For Use With
Mfr. No. FG-6, TP-14F; Not On Near Live Wires; Pulls Loose Limbs And Branches Free
Item
Pole Saw Kit
Includes
Pole Saw Head, Tri-Cut Saw Blade
Compatible with Manufacturer Model Number
FG-6, TP-14F
Material Application
Telecommunication
Compatible Manufacturer Part Number
FG-6, TP-14F
Compatible Grainger Part Number
5KRE9, 9R636
Compatible Manufacturer Model Number
FG-6, TP-14F
For Use With Mfr. Model Number
FG-6, TP-14F
Compatible with Mfr. Model No.
FG-6, TP-14F
For Use with Mfr Model Number
FG-6, TP-14F
Compatible with Manufacturer Model No.
FG-6, TP-14F
Compatible Pump Manufacturer Part Number
FG-6, TP-14F
Compatible Mfr. Model Number
FG-6, TP-14F

Description

Pole Saw Head and Blade, Compatible with Grainger Part Number 5KRE9, 9R636, Compatible with Manufacturer Model Number FG-6, TP-14F, Features Corrosion Resistant, For Use With Mfr. No. FG-6, TP-14F, Includes Pole Saw Head, Tri-Cut Saw Blade, Length 13 in, Material Aluminum, Material Application Telecommunication, Maximum Length 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.