Replacement Saw Blade, Serrated, Tri-Cut, Wide Blade, Steel 16 in L Blade

  • Mfr # SB-16TE-W

  • Zoro # G4305077


product price: $35.49
/ea

Key Features

Blade Length
16 in
Blade Material
Steel
Blade Type
Serrated, Tri-Cut, Wide
For Use With
Mfr. No. PS-3FP, SB-UC
Type
Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-16TE-W
Zoro #
G4305077
UPC #
892661000754
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
16 in
Blade Thickness
0.25 in
Blade Width
16 in

Details

Blade Material
Steel
Blade Type
Serrated, Tri-Cut, Wide
Item
Replacement Saw Blade
For Use With
Mfr. No. PS-3FP, SB-UC
Type
Wide
Features
Tri-Cut Blade
Finish
Chrome
Teeth per Inch
21
Application
Wood
Compatible with Series
Jameson PS/Jameson SB/Smith #20
Compatible with Manufacturer Model Number
20, PS-3FP, SB-UC
Single or Double Edged
Single Edge
Blade Finish
Chrome
Compatible Manufacturer Part Number
20, PS-3FP, SB-UC
Compatible Manufacturer Model Number
20, PS-3FP, SB-UC
Compatible with Mfr. Model No.
20, PS-3FP, SB-UC
For Use with Mfr Model Number
20, PS-3FP, SB-UC
Compatible with Manufacturer Model No.
20, PS-3FP, SB-UC
Compatible Pump Manufacturer Part Number
20, PS-3FP, SB-UC
Compatible Mfr. Model Number
20, PS-3FP, SB-UC

Description

Tri-Cut Saw Blade, Blade Length 16 in, Blade Material Steel, Blade Thickness 0.25 in, Blade Width 16 in, Compatible with Grainger Part No. 5KRF0, Compatible with Mfr. Model No. 20, PS-3FP, SB-UC, Compatible with Series Jameson PS/Jameson SB/Smith #20, Cutting Edge Type Serrated, Features Tri-Cut Blade, Finish Chrome, For Use With Mfr. No. PS-3FP, SB-UC, Material Application Wood, Single or Double Edged Single Edge, Teeth per Inch 21, Tooth Grind Tri-Cut Impulse Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.