Zoro Homepage

Side Cut Tree Pruner W/ Pole Adapter, 1-1/4 in Cut Cap, 19.3 in L Blade, Aluminum Handle

  • Mfr # 21693

  • Zoro # G604422694


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Blade Length
19.3 in
Cutting Capacity
1-1/4 in
Handle Material
Aluminum
Application
Cast aluminum base lightens overall weight for preferred climber's pruner
Features
Bypass cutting action provides clean and flush cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21693
Zoro #
G604422694
UPC #
892661000433
Country of Origin
United States

Dimensions

Blade Length
19.3 in

Details

Cutting Capacity
1-1/4 in
Handle Material
Aluminum
Item
Side Cut Tree Pruner W/ Pole Adapter
Application
Cast aluminum base lightens overall weight for preferred climber's pruner
Features
Bypass cutting action provides clean and flush cut
Color
Silver

Description

Jameson Pruner w/ Pole adapter no swivel. Bypass cutting action provides clean, flush cut 1.25 in. cutting capacity. Cast aluminum base lightens overall weight for preferred "climber's" pruner. By connecting an adapter to a pruner head, you can quickly exchange the head between most utility-grade fiberglass extensions.
• Type: Hardware
• Features: Bypass cutting action provides clean and flush cut; 1.25 inch cutting capacity; Cast aluminum base lightens overall weight for preferred "climber's" pruner; By connecting an adapter to a pruner head you can quickly exchange the head between most utility-grade fiberglass extensions
• Item: Pruning Saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.