Shop JAMESON
See all product information
Create Account
Stringing Block
- Mfr # 90-400-40
- Zoro # G723360730
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 5/8 in
Outside Diameter
1 5/8 in
Compatible Rope Type
Wire Rope
Finish
Zinc Plated
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90-400-40
- Zoro #
- G723360730
- UPC #
- 815963010122
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 1 5/8 in
- Outside Diameter
- 1 5/8 in
- Inside Diameter
- 1 in
- Compatible Shaft Diameter
- 1 13/16 in
- Compatible Rope Diameter
- 1 in
Details
- Compatible Rope Type
- Wire Rope
- Finish
- Zinc Plated
- Material
- Nylon
- Bearing Type
- Roller
- Number of Grooves
- 1
- Item
- Stringing Block
- Shell Material
- Nylon
Description
Stringing Block, Operation Not Applicable, Working Load Limit Not Applicable, Compatible Rope Diameter 1 in, Compatible Shaft Diameter 1 13/16 in, Bearing Type Roller, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Number of Grooves 1, Compatible Rope Type Wire Rope, Bearing Seal Type Not Applicable, Material Nylon, Overall Depth 1 5/8 in, Finish Zinc Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.