Zoro Homepage

Telescoping Measuring Pole, up to 25 Feet

  • Mfr # TP-125N

  • Zoro # G3686794


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Features
Easy Grip; Carrying Bag And Removable Hook Included
For Use With
Not On Or Near Live Power Lines
Length
25 ft
Includes
Carrying Bag, Removable Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-125N
Zoro #
G3686794
UPC #
815963011464
Country of Origin
United States

Dimensions

Length
25 ft
Maximum Length
25 ft
Minimum Length
5 ft

Details

Material
Fiberglass
Features
Easy Grip; Carrying Bag And Removable Hook Included
For Use With
Not On Or Near Live Power Lines
Item
Telescoping Measuring Pole
Includes
Carrying Bag, Removable Hook
Number of Poles
1
Color
White
Compatible with Manufacturer Model Number
TP-125M,TP-136M
Material Application
Multipurpose
Telescoping Handle
Yes
Number of Poles Included
1
Compatible Manufacturer Part Number
TP-125M,TP-136M
Compatible Manufacturer Model Number
TP-125M,TP-136M
For Use With Mfr. Model Number
TP-125M,TP-136M
Compatible with Mfr. Model No.
TP-125M,TP-136M
For Use with Mfr Model Number
TP-125M,TP-136M
Compatible with Manufacturer Model No.
TP-125M,TP-136M
Compatible Pump Manufacturer Part Number
TP-125M,TP-136M
Compatible Mfr. Model Number
TP-125M,TP-136M

Description

Telescoping Measuring Pole, Color White, Compatible with Manufacturer Model Number TP-125M,TP-136M, Features Easy Grip, Includes Carrying Bag, Removable Hook, Length 25 ft, Material Fiberglass, Material Application Multipurpose, Maximum Length 25 ft, Minimum Length 5 ft, Number of Poles Included 1, Telescoping Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.