Zoro Homepage

Tree Pruner Kit w/ 16" blade

  • Mfr # PH-11-PKG

  • Zoro # G4769441


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Cutting Capacity
1 in
Overall Length
2 ft
Material
Steel
Features
Frame Aluminum Frame Material; Teflon Coated Saw Blade; Chain Pulley And Center Cut Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-11-PKG
Zoro #
G4769441
UPC #
892661000105
Country of Origin
United States

Dimensions

Overall Length
2 ft
Blade Length
16"
Length
2 ft
Maximum Length
24 in

Details

Blade Material
Steel
Cutting Capacity
1 in
Material
Steel
Features
Frame Aluminum Frame Material; Teflon Coated Saw Blade; Chain Pulley And Center Cut Blade
For Use With
As Pole Saw And/Or Pruner; Telecommunications; CATV For Trimming Around Aerial Lines Or Drops
Includes
Adapter, Canvas Scabbard, Pruner, Rope, Saw Blade
Number of Poles
Sold Separately
Pole Material
Aluminum
Item
Tree Pruner Kit
Material Application
Telecommunication
Compatible with Manufacturer Model Number
PHA-11, PR 20, SB-1T, SBC-2
Compatible Manufacturer Part Number
PHA-11, PR 20, SB-1T, SBC-2
Compatible Manufacturer Model Number
PHA-11, PR 20, SB-1T, SBC-2
For Use With Mfr. Model Number
PHA-11, PR 20, SB-1T, SBC-2
Compatible with Mfr. Model No.
PHA-11, PR 20, SB-1T, SBC-2
For Use with Mfr Model Number
PHA-11, PR 20, SB-1T, SBC-2
Compatible with Manufacturer Model No.
PHA-11, PR 20, SB-1T, SBC-2
Compatible Pump Manufacturer Part Number
PHA-11, PR 20, SB-1T, SBC-2
Compatible Mfr. Model Number
PHA-11, PR 20, SB-1T, SBC-2

Description

Tree Pruner/Pole Saw Combo, Compatible Manufacturer Model Number PHA-11, PR 20, SB-1T, SBC-2, Cutting Capacity 1 in, Features Chain Pulley and Center Cut Blade, Includes Adapter, Canvas Scabbard, Pruner, Rope, Saw Blade, Length 2 ft, Material Steel, Material Application Telecommunication, Maximum Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.