Fan and Blower Motor, 1/4HP
- Mfr # JF-110V-HEM-DCS-S
- Zoro # G322587613
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWLE
Usable @ 200V
Not Usable at 200V
Shaft Diameter
2 in
Application
Fan/Blower
Capacitor Required
Capacitor Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JF-110V-HEM-DCS-S
- Zoro #
- G322587613
- UPC #
- 49694380876
- Country of Origin
- China
Dimensions
- Shaft Diameter
- 2 in
- Shaft Length
- 4 in
Details
- Motor Shaft Rotation
- CWLE
- Usable @ 200V
- Not Usable at 200V
- Application
- Fan/Blower
- Capacitor Required
- Capacitor Included
- Motor Design
- Capacitor-Start/Run
- Usable @ 208V
- Not Usable at 208V
- Motor Thermal Protection
- None
- Compatible Brand
- JanFan
- Product Type
- Fan and Blower Motor
- Compatible Manufacturer Part Number
- 38100, 38101, 38102, 38106, 38107, 38108, 38112, 38113, 38114, 38118, 38119, 38120, 38124, 38125, 38126, 38135, 38136, 38140, 38141, 38142
- Phase
- Single
- Item
- Fan and Blower Motor
Description
Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 hp HP, Nameplate RPM Not Applicable, Voltage 115/230V AC, Full Load Amps Not Applicable, Not Applicable Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection None, Motor Shaft Rotation CWLE, Motor Mounting Type Rigid Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.