Fan and Blower Motor, 1/4HP, 50Hz
- Mfr # JF-230V-DCS (F) 50HZ
- Zoro # G422587070
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Capacitor Required
Capacitor Included
Frequency
50 Hz
Usable @ 200V
Not Usable at 200V
Motor Shaft Rotation
CWLE
Shaft Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-230V-DCS (F) 50HZ
- Zoro #
- G422587070
- UPC #
- 4969438018
- Country of Origin
- China
- Capacitor Required
- Capacitor Included
- Frequency
- 50 Hz
- Usable @ 200V
- Not Usable at 200V
- Motor Shaft Rotation
- CWLE
- Item
- Fan and Blower Motor
- Application
- Fan/Blower
- Usable @ 208V
- Not Usable at 208V
- Product Type
- Fan and Blower Motor
- Phase
- Single
- Motor Thermal Protection
- None
- Motor Design
- Capacitor-Start/Run
- Compatible Brand
- JanFan
- Compatible Manufacturer Part Number
- 38097, 38098, 38099, 38103, 38104, 38105, 38109, 38110, 38111, 38115, 38116, 38117, 38121, 38122, 38123, 38133, 38134, 38137, 38138, 38139
- Nameplate Horsepower @ 60 Hz
- 1/4 hp
- Nameplate Voltage @ 60 Hz
- 115/230V AC
Dimensions
- Shaft Length
- 4 in
- Shaft Diameter
- 2 in
Description
Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 hp HP, Nameplate RPM Not Applicable, Voltage 115/230V AC, Full Load Amps Not Applicable, Not Applicable Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 50 Hz Hz, Motor Thermal Protection None, Motor Shaft Rotation CWLE, Motor Mounting Type Rigid Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.