Industrial Circulation Fan
Mfr # JF-PF24-DCS-S
Zoro # G122587486
product price: $1,014.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JF-PF24-DCS-S
Zoro #
G122587486
UPC #
-
Country of Origin
China
Description
Circulating Fan, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 18 ft, Fan Power Source Hardwired, 200/300 W Watts, 900 RPM, 1,100 RPM RPM, Number of Blades 3, 2.4/1.2 A Amps, Height 30 5/8 in, Width 30 5/8 in, 60/50 Hz Hz, Blade Material Steel, Steel, 0, 5-15P, Silver, ETL, Drop Cord Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.