Shop JAN FAN
See all product information
Create Account
Wheel, 6 in Dia
- Mfr # JF-WK
- Zoro # G322576990
product price:Â
$
85.99
/ea
Key Features
Compatible Manufacturer Model Number
38121, 38122, 38123, 38124, 38125, 38126
Overall Diameter
6 in
Product Type
Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-WK
- Zoro #
- G322576990
- UPC #
- 49694380425
- Country of Origin
- China
- Compatible Manufacturer Model Number
- 38121, 38122, 38123, 38124, 38125, 38126
- Item
- Wheel
- Product Type
- Wheel
Dimensions
- Overall Diameter
- 6 in
Description
Wheel, 6 in Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.