Shop JAN FAN
See all product information
Create Account
Dome Assembly, Aluminum, 4 in L
- Mfr # JF-DCS
- Zoro # G022577051
product price:Â
$
78.99
/ea
Key Features
Application
Agricultural, Commercial, Home and Office, Industrial
Standards
cETLus Listed
Includes
Assembly Hardware
Compatible with Brand
Hunter, JanFan
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JF-DCS
- Zoro #
- G022577051
- UPC #
- 49694380098
- Country of Origin
- China
- Application
- Agricultural, Commercial, Home and Office, Industrial
- Standards
- cETLus Listed
- Includes
- Assembly Hardware
- Compatible with Brand
- Hunter, JanFan
- Item
- Dome Assembly
- Fan Accessory Material
- Aluminum
Dimensions
- Width
- 4 in
- Length
- 4 in
Description
Dome Assembly, Fan Accessory Type Dome Assembly, Voltage Not Applicable, Not Applicable Height, 4 in Width, 4 in Length, Fan Accessory Material Aluminum, Fan Accessory Finish Powder Coated, Includes Assembly Hardware, Standards cETLus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.