Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Butt Splice Yellow 2 pk
Mfr # 60818
Zoro # G1755598
product price: $7.49
/eaKey Features
Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60818
- Zoro #
- G1755598
- UPC #
- 740265608183
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Details
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Yellow
- Insulation Material
- Vinyl
- Termination Style
- Crimp
Description
The butt splice connector allows for quick, easy wire insertion to splice wire during a continuous run. Wires insert from both ends and meet in the middle at the built-in wire stop. The connector must be crimped at both ends. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Butt Splice Connector, 3-Way
- • Vinyl insulated
- • 12-10 ga. wire size
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.