Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Ring Yellow 5 pk
Mfr # 60840
Zoro # G3852026
product price:
$
6.79
/ea
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Type
Vinyl
Minimum Wire Size
12 AWG
Insulation Coverage
Partial Coverage
Insulation Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60840
- Zoro #
- G3852026
- UPC #
- 740265608404
- Country of Origin
- China
Dimensions
- Stud Size
- #6
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Details
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Vinyl
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Yellow
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring Terminal
- • Vinyl Insulated
- • 12-10 ga. wire size
- • No. 6 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov