Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Ring Red 5 pk
Mfr # 60972
Zoro # G3852148
product price:
$
6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Type
Vinyl
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60972
- Zoro #
- G3852148
- UPC #
- 740265609722
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
- Stud Size
- #6
Details
- Item
- Ring Terminal
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Vinyl
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Red
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring Terminal
- • Vinyl Insulated
- • 22-18 ga. wire size
- • No. 6 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.