Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Self-Stripping Yellow 2 pk
Mfr # 60796
Zoro # G3852382
product price:
$
7.39
/ea
Key Features
Type
Insulation-Displacement
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60796
- Zoro #
- G3852382
- UPC #
- 740265607964
- Country of Origin
- China
- Item
- Insulation-Displacement Wire Connector
- Type
- Insulation-Displacement
- Color
- Yellow
- Insulation Material
- Plastic
Description
Self-stripping terminals are designed for quick and easy installation. With insulation displacement connectors, no stripping or twisting of wires is required. After wires are inserted, press down fully on the metal contact with pliers to make the connection, then close cover.
- • Quick install
- • Tap, inline or pigtail splices (3-way)
- • 12-10 stripping 12 solid
- • Instantly secure connections without stripping the wires
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.