Shop JANDORF
See all product information
Create Account
18-14 Ga. Insulated Wire Terminal Self-Stripping Blue 2 pk
Mfr # 60799
Zoro # G700016391
product price:
$
6.89
/ea
Key Features
Type
Insulation-Displacement
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Insulation Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60799
- Zoro #
- G700016391
- UPC #
- 740265607995
- Country of Origin
- China
- Item
- Insulation-Displacement Wire Connector
- Type
- Insulation-Displacement
- Color
- Blue
- Insulation Material
- Plastic
Description
Self-stripping terminals are designed for quick and easy installation. With insulation displacement connectors, no stripping or twisting of wires is required. After wires are inserted, close cover and press down fully with pliers so that the metal contact makes the connection. Then insert wire with male disconnect tab into base.
- • Quick install
- • T-tap style mates with 0.250 inch male blade
- • 18-14 ga. wire size
- • Instantly secure connections without stripping the wires
- •