Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Terminal Ring Silver 5 pk
Mfr # 60899
Zoro # G3852522
product price:
$
6.89
/ea
Key Features
Insulation Coverage
None
Insulation Type
Bare
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Stud Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60899
- Zoro #
- G3852522
- UPC #
- 740265608992
- Country of Origin
- China
Dimensions
- Stud Size
- #10
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
Details
- Item
- Ring Terminal
- Insulation Coverage
- None
- Insulation Type
- Bare
- Terminal Shape
- Standard Ring Tongue
- Insulation Color
- Bare
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Resistant to melting and corrosion, high temperature terminals are ideal for high heat applications such as ovens, motors and light fixtures.
- • Ring Terminal
- • High Temperature
- • 16-14 ga. wire size
- • No. 10 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.