Shop JANDORF
See all product information
Create Account
6 Ga. Uninsulated Wire Terminal Ring Silver 2 pk
Mfr # 60787
Zoro # G3850991
product price:
$
7.15
/ea
Key Features
Insulation Type
Bare
Minimum Wire Size
6 AWG
Insulation Color
Bare
Insulation Coverage
None
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60787
- Zoro #
- G3850991
- UPC #
- 740265607872
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 6 AWG
- Maximum Wire Size
- 6 AWG
- Stud Size
- 1/4 in
Details
- Item
- Ring Terminal
- Insulation Type
- Bare
- Insulation Color
- Bare
- Insulation Coverage
- None
- Terminal Shape
- Standard Ring Tongue
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Ring Terminal
- • Uninsulated
- • 6 ga. wire size
- • 1/4 inch stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov