Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Terminal Spade Blue 5 pk
Mfr # 60919
Zoro # G1761679
product price:
$
6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Insulation Type
Vinyl
Insulation Coverage
Partial Coverage
Insulation Color
Blue
Minimum Wire Size
16 AWG
Terminal Shape
Locking Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60919
- Zoro #
- G1761679
- UPC #
- 740265609197
- Country of Origin
- China
- Item
- Fork Terminal
- Insulation Type
- Vinyl
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Blue
- Terminal Shape
- Locking Fork
Description
The locking spade terminal has similar features to the spade, but with an interior notch that locks into place around the stud. Extra force is needed to remove from the stud, deterring accidental removal if the mount screw loosens. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Locking Spade Terminal
- • Vinyl Insulated
- • 16-14 ga. wire size
- • No. 8 Stud Size
- •