Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Terminal Spade Blue 5 pk
Mfr # 60917
Zoro # G1760364
product price:
$
6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Insulation Type
Vinyl
Insulation Coverage
Partial Coverage
Terminal Shape
Locking Fork
Minimum Wire Size
16 AWG
Insulation Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60917
- Zoro #
- G1760364
- UPC #
- 740265609173
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- #6
Details
- Item
- Fork Terminal
- Insulation Type
- Vinyl
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Locking Fork
- Insulation Color
- Blue
Description
The locking spade terminal has similar features to the spade, but with an interior notch that locks into place around the stud. Extra force is needed to remove from the stud, deterring accidental removal if the mount screw loosens.Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Locking Spade Terminal
- • Vinyl Insulated
- • 16-14 ga. wire size
- • No. 6 Stud Size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.